Flat magnet with hook, Neodymium, Shank size: E1070/NEO

Article no.: 085974 E1070/NEO
Copy
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Shank size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 180 N
25 mm
Height 65 mm
Material of the magnet core Neodymium
Weight 38 g
Type of product Flat gripper magnet

Identification & Classification

Article number 085974 E1070/NEO
Copy
EAN / GTIN 5012095619390
Copy

Description

Version:

Freely rotatable by 360° around the magnetic base and 180° pivotable.

Application:

Ideal for hanging up various items without screws or nails.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart