{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Capacity | 500 ml | |
Container height | 335 mm | |
Base ⌀ | 85 mm | |
Container material | Stainless steel | |
Type of product | Oil spray can |
Article number | 083522 500 | |
EAN / GTIN | 4016553309107 | |
Manufacturer number | 33 091 07 |