{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Flex plumbing silicone | |
Chemical basis | Silicone | |
Dynamic viscosity | 15,000 mPas | |
Density | 1 g/cm³ | |
Shape | paste | |
Operating temperature range | -50 °C - 120 °C | |
Processing temperature | 5 °C - 40 °C | |
Flashpoint | 100 °C | |
Touch dry after | 15 min | |
Functional strength to | 1,440 min | |
Characteristics | weatherproof; resistant to ageing; permanently elastic | |
Suitable for material | Glass; Plastic; Metal; porcelain | |
Suitable for application area | Indoor and outdoor areas; For sanitary work and kitchen area | |
Hardness according to Shore A | 18 | |
Stretch capability | 600 % | |
Colour | transparent | |
Capacity | 310 ml | |
Storage temperature | 5 °C - 25 °C | |
Working life after date of manufacture | 12 mo | |
Type of product | Sealing compound |
Article number | 083490 CLEAR | |
EAN / GTIN | 4260205360408 | |
Manufacturer number | WK 226-300 |