{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Epoxy resin | |
Density | 1.8 g/cm³ | |
Shape | liquid | |
Operating temperature range | -20 °C - 80 °C | |
Touch dry after | 15 min | |
Tensile shear strength | 25 N/mm2 | |
Hardness according to Shore A | 68 | |
Colour | grey | |
Capacity | 50 g | |
Storage temperature | 10 °C - 15 °C | |
Working life after date of manufacture | 12 mo | |
Type of product | Two-component adhesive |
Article number | 083380 50 | |
EAN / GTIN | 4260205360989 | |
Manufacturer number | WS362-025 |