{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 648 | |
Chemical basis | Urethane methacrylate | |
Dynamic viscosity | 450 mPas - 550 mPas | |
Shape | liquid | |
Flashpoint | 93.3 °C | |
Operating temperature range | -75 °C - 180 °C | |
Touch dry after | 10 min | |
Functional strength to | 3 h | |
Characteristics | fluorescent under UV light; oil-tolerant | |
Suitable for material | Steel | |
Suitable for application area | Joint connection; Connection with play or press-fit connection | |
Maximum gap size | 0.15 mm | |
Strength class | high-strength | |
minimum break-away torque | 29 Nm | |
Disassembly | only by heating up | |
Colour | green | |
Capacity | 250 ml | |
Storage temperature | 8 °C - 21 °C | |
Labelling of hazardous substances | GHS05: Corrosive; GHS07 caution | |
Type of product | Jointing product |
Article number | 083343 648 | |
EAN / GTIN | 4058093009161 | |
Manufacturer number | 1560043 |
This article |
Recommendations |
||
---|---|---|---|
Retaining compound, 250 ml, Manufacturer ID: 648
on request
In stock
26 pieces in stock
|
on request
In stock
6 pieces in stock
116.50 £
|
on request
In stock
23 pieces in stock
116.50 £
|
|
Suitable for material | Steel | Metal | Metal |
Characteristics | fluorescent under UV light; oil-tolerant | fluorescent under UV light; hardens quickly | fluorescent under UV light; hardens quickly |
Colour | green | green | green |
Capacity | 250 ml | 250 ml | 250 ml |
Touch dry after | 10 min | 5 min - 15 min | 5 min - 15 min |
minimum break-away torque | 29 Nm | 40 Nm | 40 Nm |
Type of product | Jointing product | Jointing product | Jointing product |