{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Spray can | |
Spray head | Smart Straw | |
Contents | 0.4 l | |
Colour | white | |
Solubility in water | insoluble | |
Series | SPECIALIST® | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution; GHS09 harmful to the environment | |
Type of product | Lubricant |
Article number | 083010 400 | |
EAN / GTIN | 5032227005563 | |
Manufacturer number | 49390 |