Micrometer f. tube wall measurement 0-15 x 2,5mm

Article no.: 0824302
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product External tube micrometer

Identification numbers & Classifications

Article number 0824302
EAN / GTIN 4029713223984
Manufacturer number 0824302
L-Number L40510 1499

Description

Version:

  • DIN 863-3
  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Ratchet stop
  • Hardened measuring faces
  • Malleable cast iron frame, lacquered

Description:

Micrometer f. tube wall measurement 0-15 x 2,5mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 15
  • Error Limit (mm): 0.001 mm
  • Error Limit (µm): 4 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart