Torsion bit screwdriver T 40 hexagonal E 6,3 L.38mm

Article no.: 08161140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 08161140
EAN / GTIN 4018754255788
Manufacturer number 08161140
L-Number L60010 6384

Description

Description:

  • For internal TORX® screws
  • Specially designed for professional cordless impact wrenches
  • Increased service life due to individual torsion shape, particularly elastic material and special coating
  • Controlled handling of the machine close to the screws due to its particularly compact design

Feature:

  • External hex [inch): 1/4
  • External hexagon drive: E 6,3
  • Length [mm): 38 mm
  • No.: 1446 TN 40
  • Output profile: TORX®
  • Size Output profile: T 40
  • Weight: 8 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart