{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Interface | Digimatic interface | |
Nominal voltage | 100 V - 240 V | |
maximum charging current | 1 A | |
Maximum number of charging points | 8 | |
Length | 191 mm | |
Width | 172 mm | |
Height | 57 mm | |
Type of product | Battery charger |
Article number | 081590 8PLUS | |
Manufacturer number | 5207442 |