Alkaline-manganese batteries, International size: LR6

Article no.: 081552 LR6
Discount
9.63 £
Set price 20 Piece (0.36 £ / 1 Piece)
Price valid until 3 Jan 2025
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,833 pieces in stock

Select article variation and quantity

International size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 20
chemical composition Alkaline manganese
Battery designation Mignon, AA
International size LR6
Nominal voltage 1.5 V
rechargeable no
Weight each 25 g
Type of product Battery

Identification numbers & Classifications

Article number 081552 LR6
EAN / GTIN 4062406086176
Manufacturer number 081552 LR6

Description

Version:

High-quality alkaline batteries have a working life 2 to 3 times longer than, and a shelf life more than twice that of zinc-carbon batteries.
HOLEX batteries offer reliable and sustained energy output.

Supplied with:

20 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart