Bit screwdriver 0,6 x 4,5mm hexagonal C 6,3 L.25mm

Article no.: 08070123
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 08070123
EAN / GTIN 4018754287734
Manufacturer number 08070123
L-Number L60010 6422

Description

Description:

  • DIN 3127/ISO 2351
  • For slot-head screws

Feature:

  • a x b (mm): 0,6 x 4,5 mm
  • External hex [inch): 1/4
  • External hexagon drive: C 6,3
  • Length [mm): 25 mm
  • No.: 1163
  • Weight: 4 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart