Set of external micrometers w. friction clutch 0-100mm

Article no.: 0806513
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 100 mm
Type of product External tube micrometer

Identification numbers & Classifications

Article number 0806513
EAN / GTIN 4029713024925
Manufacturer number 0806513
L-Number L40510 2305

Description

Description:

Set of external micrometers w. friction clutch 0-100mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 100
  • Error Limit (mm): 0.005 mm
  • Error Limit (µm): 5 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

DIN 863-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart