Needle-Nose Combination Pliers with multi-component grips black atramentized 185 mm

Article no.: 08 22 185
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 08 22 185
EAN / GTIN 4003773088332
Manufacturer number 08 22 185
L-Number L70010 2307

Description

Description:

  • Powerful combination pliers with pointed jaws
  • For all common installation and repair work.
  • handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist)
  • milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled
  • the reliable and diverse combination pliers when out and about
  • easy cutting thanks to the high leverage joint
  • with cutting edges for soft, medium-hard and hard wire
  • long service life and stable tips
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 3.8mm
  • Cutting capacities hard wire (diameter): Ø 3.0mm
  • Cutting capacity copper cable, multiple-stranded: Ø 13.0mm
  • Cutting capacity copper cable, multiple-stranded: 25.0mm²
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart