{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Druckluftbetrieben | |
Manufacturer's designation | G2414 S150 | |
Output power | 850 W | |
maximum speed | 15,000 min-1 | |
maximum air consumption | 432 l/min | |
Connection thread | BSP | |
Compressed air connection | 3/8 in | |
recommended hose size (internal ⌀) | 13 mm | |
Weight | 0.78 kg | |
Operating noise | 76 dB(A) | |
maximum vibration to EN | 2.5 m/s2 | |
Type of product | Straight die grinder |
Article number | 079447 S150 | |
EAN / GTIN | 7322590019846 | |
Manufacturer number | 8423031256 |