{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | IB 10/8 L2P | |
Power consumption | 1,500 W | |
Length | 845 mm | |
Width | 440 mm | |
Height | 938 mm | |
Power supply | Mains operated | |
Working pressure | 0.7 – 10 bar | |
Air flow volume | 4,200 l/h - 48,000 l/h | |
Weight | 92 kg | |
Type of product | Dry ice cleaner |
Article number |
078573 IB10/8L2P
Copy |
|
EAN / GTIN |
4054278294247
Copy |
|
Manufacturer number |
1.574-200.0
Copy |
|
Manufacturer | Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de |