Screwdriver set SoftFinish® TORX® 6-pcs.

Article no.: 07155
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 07155
EAN / GTIN 4010995071554
Manufacturer number 07155
L-Number L60070 558

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Application: Particularly suitable for dry applications.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
    Wiha ChromTop® finish on tip for a perfect fit every time.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver SoftFinish® TORX® with round blade T10 x 80 mm (01290)
  • 1x Screwdriver SoftFinish® TORX® with round blade T15 x 80 mm (01291)
  • 1x Screwdriver SoftFinish® TORX® with round blade T20 x 100 mm (01292)
  • 1x Screwdriver SoftFinish® TORX® with round blade T25 x 100 mm (01293)
  • 1x Screwdriver SoftFinish® TORX® with round blade T30 x 115 mm (01295)
  • 1x Screwdriver SoftFinish® TORX® with round blade T40 x 130 mm (01296)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart