Dial test indicator 0.002mm form A ø 30.0mm cont. ins.14.5mm

Article no.: 0715305
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 0715305
EAN / GTIN 4029713245559
Manufacturer number 0715305
L-Number L40510 1369

Description

Version:

  • Carbide tipped measuring inserts, Ø 2,0 mm
  • Form A in accordance to DIN 2270
  • Revolving dial
  • 3-piece swallow tail guide
  • Automatic reversal of the counting direction
  • Measuring force 0,15 N

Description:

Dial test indicator 0.002mm form A ø 30.0mm cont. ins.14.5mm

Feature:

  • Pointer rotation in mm: 0.2 mm
  • Repeatability [µm]: 1.5 µm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart