Wood screwdriver set

Article no.: 07149
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 07149
EAN / GTIN 4010995071493
Manufacturer number 07149
L-Number L60070 2374

Description

Description:

  • Application: For all applications in woodworking and furniture industries.
  • Handle: Wiha wooden handle made of sealed beech wood, handle end protected with high-quality leather cap.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.
  • Blade: From size 5.5, blade extends through handle. Anti-cam-out ribs, hex bolster.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Wood screwdriver Slotted 3.5 mm x 75 mm (00147)
  • 1x Wood screwdriver Slotted 4.5 mm x 90 mm (00151)
  • 1x Wood screwdriver Slotted 5.5 mm x 100 mm (00152)
  • 1x Wood screwdriver Slotted 7.0 mm x 125 mm (00153)
  • 1x Wood screwdriver Phillips PH1 x 80 mm (00057)
  • 1x Wood screwdriver Phillips PH2 x 100 mm (00058)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart