Screw extractor drill 3.4 mm

Article no.: 06727
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 06727
EAN / GTIN 4010995067274
Manufacturer number 06727
L-Number L60070 2673

Description

Description:

  • Increases your efficiency: Thread-conserving removal of the screw without damage.
  • Application: Simply hammer in the extractor, position the ring spanner to the bottom and screw out without tilting. For thread-conserving removal of damaged or broken-off screws with left-hand or right-hand thread, particularly stripped hex screws.
  • Material: Tough-yet-flexible chrome-vanadium molybdenum steel, through-hardened, bronzed.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Spiral drill bit (mm): 3.4
  • Overall length (mm): 70
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart