L-key set in Classic holder Hex, 9-pcs., black oxidised

Article no.: 06386
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 06386
EAN / GTIN 4010995063863
Manufacturer number 06386
L-Number L60070 3772

Description

Description:

  • Saves space: Compact and space-saving solution.
  • Extra: Simple, rapid operation with solid stopping point for L-keys.
  • Extra: Common key sizes are stored in the holder where they are easily seen.
  • Blade: Chrome-vanadium steel, through-hardened, bronzed.
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys Hex , black oxidised 1.5 mm x 91 mm (06059)
  • 1x L-keys Hex , black oxidised 2.0 mm x 101 mm (06361)
  • 1x L-keys Hex , black oxidised 2.5 mm x 113 mm (06362)
  • 1x L-keys Hex , black oxidised 3.0 mm x 128 mm (06363)
  • 1x L-keys Hex , black oxidised 4.0 mm x 142 mm (06364)
  • 1x L-keys Hex , black oxidised 5.0 mm x 163 mm (06365)
  • 1x L-keys Hex , black oxidised 6.0 mm x 184 mm (06366)
  • 1x L-keys Hex , black oxidised 8.0 mm x 206 mm (06368)
  • 1x L-keys Hex , black oxidised 10.0 mm x 231 mm (06369)
  • 1x Classic holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart