Steel gauge block inspection set for calipers Acc. 1, without ring, 5 pieces

Article no.: 0633838
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of gauge blocks 5
Type of product Gauge block

Identification numbers & Classifications

Article number 0633838
EAN / GTIN 4029713049034
Manufacturer number 0633838

Description

Description:

Steel gauge block inspection set for calipers Acc. 1, without ring, 5 pieces

Feature:

  • Nominal dimension: 131,4 / 243,5 / 281,2 / 481,1 / 900 mm
  • Nominal dimension mm: 131,4 / 243,5 / 281,2 / 481,1 / 900 mm

Standard:

DIN EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart