IMICRO DIGITAL 250-275MM

Article no.: 06130127
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product 3-point internal micrometer

Identification numbers & Classifications

Article number 06130127
EAN / GTIN 7630041117172
Manufacturer number 06130127
L-Number L41140 451

Description

Version:

  • Measuring range [mm]: 250 ÷ 275
  • Measuring range [in]: 9.8425 ÷ 10.8267
  • Max. permitted errors [µm]: 8
  • Max. permitted errors [in]: .00035
  • Repeatability limit [µm]: 8
  • Repeatability limit [in]: .00035
  • Resolution [mm] : 0,001
  • Resolution [in]: .00005
  • Dimension A [mm]: 26
  • Dimension A [in]: 1.02
  • Dimension B [mm]: 18
  • Dimension B [in]: .70
  • Dimension C [mm]: 100
  • Dimension C [in]: 3.93

Description:

Internal micrometer TESA IMICRO CAPA μ SYSTEM with digital display
Digital internal micrometer IMICRO, 250-275 mm

Feature:

  • Zero: Floating
  • Measuring faces: Tungsten carbide tipped
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Data outputs: Opto-RS232
  • Autonomy: 1 ÷ 2 years
  • Units: mm / in
  • Included in delivery: Micrometer; Battery (1x); Measuring report; Declaration of conformity

Standard:

DIN 863 T4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart