testo 175 T1 - Temperature data logger

Article no.: 0572 1751
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 1751
EAN / GTIN 4029547011085
Manufacturer number 0572 1751
L-Number L40550 81

Description

Description:

The testo 175 T1 data logger has a built-in temperature sensor and is ideal for monitoring and logging the temperature in cool and cold rooms as well as in storage facilities
  • State-of-the-art technology. High level of data security
  • The logger’s display provides you with a wide range of valuable information including current measurement values, threshold values, points where these thresholds have been exceeded, min/max values and remaining battery power. And because all these values can be read off directly from the display, there is no need for you to boot up your PC. In addition to this nice little detail, the logger also has a super size memory, which can save up to 1 million measurements, and an exceptionally long battery life of up to 3 years. This gives you the freedom to read out the logger data at longer intervals, even when measuring cycles are shorter. The triple AAA batteries included in delivery can be replaced by the user
  • Programming and analyzing your data logger
  • Choose one of three software versions to program or read out your logger or to analyze the measuring data you have obtained on your PC:
  • Software ComSoft Basic – available for free downloading – allows you to program your logger and analyze the data quickly and easily
  • Software ComSoft Professional – optional – provides you with additional possibilities and a more detailed analysis of the temperature values
  • Software ComSoft CFR 21 Part 11 – optional – ideal for the special demands of the pharmaceutical sector in compliance with 21 CFR Part 11
  • Checked and certified for use in the food sector
  • Tested according to DIN EN 12830
  • HACCP compliant and HACCP International certified
  • IP65 protection: the temperature data logger can remain in the storage or vehicle cargo area during cleaning

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart