testo 549i - High-pressure gauge operated via smartphone

Article no.: 0560 2549 02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0560 2549 02
EAN / GTIN 4029547022500
Manufacturer number 0560 2549 02
L-Number L40540 385

Description

Description:

Testo offers you greater mobility when measuring: used in conjunction with your smartphone or tablet, the handy testo 549i high-pressure gauge is suitable for carrying out wireless servicing and troubleshooting on air conditioning and refrigeration systems, as well as for installing them. The measuring instrument can be quickly and easily attached directly to the pressure connection. The testo 549i makes it considerably easier to work on pressure connections that are a long distance apart, thanks to wireless connection to a smartphone or tablet
  • Also practical: since no hoses are needed for the measurements, no refrigerant is lost, or only a very small quantity. When used in conjunction with the testo 115i clamp thermometer, individual refrigeration system parameters can also be calculated
  • More measuring convenience thanks to the App
  • Readings can be viewed conveniently on your terminal device via the testo Smart App. In addition, the App enables automatic calculation of evaporation and condensation temperatures. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file
  • *Our tip: Use the testo 549i as a probe in conjunction with the appropriate IAQ measuring instrument from Testo.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart