testo 6451 - Compressed air meter DN15 (½“)

Article no.: 0555 6451
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0555 6451
EAN / GTIN 4029547024436
Manufacturer number 0555 6451
L-Number L40540 491

Description

Description:

The testo 6451 compressed air meter enables you to carry out accurate compressed air consumption measurements, consumption and leak monitoring and flow measurements in your compressed air system. The compressed air meter can also be used to carry out a peak load analysis in order to determine whether you are generating compressed air of sufficient capacity. This creates transparency when it comes to compressed air consumption and can help you save energy, reduce costs and implement a targeted environmental management system (e.g. as per ISO 50001 or ISO 14001). Overall, these measures can help you find potential for savings or prevent unnecessary investment costs
  • Overview of the technical advantages offered by the testo 6451 compressed air meter
  • Measure four measurement parameters using just one instrument: Flow rate, totaliser, temperature, operating pressure
  • Clear overview: Direct compressed air monitoring with simultaneous display of 3 measurement values thanks to TFT display as standard
  • Best system integration: Two analog outputs 4 to 20 mA
  • Maximum measuring accuracy: Integrated measuring section prevents measurement errors
  • Quick to use: Easy installation
  • Measurement according to the calorimetric principle: No pressure loss during measurement

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart