Kraftform Kompakt 400 RA SHK Set 1, 19 pieces

Article no.: 05136072001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05136072001
EAN / GTIN 4013288228369
Manufacturer number 05136072001
L-Number L60020 5177

Description

Description:

  • 17-piece set in a robust textile box.
  • One 416 RA T-handle bitholding screwdriver with ratchet functionality and Rapidaptor quick-release chuck for ¼″ bits.
  • The integrated ratchet with fine toothing (80 teeth/return angle 4,5°) eases and accelerates screwdriving without having to reposition the tool.
  • The ratchet mechanism completely embedded in the handle ensures very handy and comfortable work.
  • With reversing lever for comfortable clockwise/counterclockwise direction change in one-hand operation.
  • The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips.
  • The whole hand comes into contact with the handle, friction loss between hand and handle is avoided.
  • Bitholding screwdriver for bits with 1/4″ external hexagon drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3.
  • With Rapidaptor technology for lightning-fast bit changes.
  • 16 tough bits, ¼″, 89 mm length, for universal use.

Advantage:

  • Set especially for HVAC applications
  • T-handle bitholding screwdriver with integrated fine-toothed ratchet for fast and safe working
  • Convenient working thanks to the ratchet mechanism fully embedded in the handle
  • Reversing lever for comfortable clockwise/counterclockwise direction change
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working

Supplied with:

  • Kraftform Kompakt 400 RA SHK Set 1, 19 pieces; 1x 416 RA T-handle bitholding screwdriver with ratchet function and Rapidaptor quick-release chuck: 1/4″ x 45 mm; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 1x 851/4 Z bits: PH 2 x 89 mm; 1x 855/4 Z bits: PZ 2 x 89 mm; 2x 855/4 PZ/S PlusMinus bits: # 1x70 mm, # 2x70 mm; 4x 867/4 Z TORX® bits: TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 7x 840/4 Z bits: 2x89 mm, 2.5x89 mm, 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm, 8x89 mm; 2x 869/4 M Nutsetters, magnetic: 8x50 mm, 10x50 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart