Bit-Check 10 Drywall 1, 10 pieces

Article no.: 05136011001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05136011001
EAN / GTIN 4013288178657
Manufacturer number 05136011001
L-Number L60020 4248

Description

Description:

  • Bit-Check for drywall construction.
  • High quality spacer out of aluminium; the screwdriving depth can be infinitely adjusted and allows the flush-mounting of screws; 9 drywall bits with modified output shaft, 25 mm in length.

Advantage:

  • Upright positionable, multi-component Bit-Check
  • High quality aluminium spacer with infinite adjustment
  • Flush-mounting of screws
  • Drywall bits with modified output shaft

Supplied with:

  • Bit-Check 10 Drywall 1, 10 pieces; 1x 896/4/1 Bit Holder with adjustable depth stop: 1/4″ x 50 mm; 9x 851/1 RZ bits: PH 2 x 25 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart