851/21 J bits, PH 00 x 40 x 1.8 mm

Article no.: 05135280001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05135280001
EAN / GTIN 4013288112804
Manufacturer number 05135280001
L-Number L60020 3146

Description

Description:

  • High quality bits with HIOS 4 mm drive.
  • Optimised for Japanese PH screws.
  • Hard design.

Advantage:

  • For Phillips screws
  • Optimised for Japanese Phillips screws
  • Hard design
  • 4 mm HIOS drive (Wera connecting series 21)

Supplied with:

  • 851/21 J bits, PH 00 x 40 x 1.8 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart