Patio construction set T 1, 17 pieces

Article no.: 05134021001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05134021001
EAN / GTIN 4013288219510
Manufacturer number 05134021001
L-Number L60020 4800

Description

Description:

  • Compact Wera tool set with the 17 most common screwdriving tools for patio construction.
  • Bits in stainless steel design prevent extraneous rust.
  • With extra smart bit holder, which enables a uniform depth thanks to the variable screw depth limitation, and prevents damage to decking with the fitted felt ring.

Advantage:

  • High-quality 17-piece tool set for evenly flush countersunk screw heads for decking in patio construction
  • Bit holder with adjustable screw depth limitation and protective felt ring for surface protection
  • 15 bits (TORX®, PH, PZ) made from stainless steel to prevent extraneous rust plus 3888/4/1 K Rapidaptor stainless steel bit holder
  • Take it easy tool finder: colour coding according to profile and size
  • Compact folding bag with Wera 2go compatibility incl. 4 spare felt rings

Supplied with:

  • Patio construction set T 1, 17 pieces; 1x 881/4/1 Bit holder with variable screw depth limitation: 1/4″ x 95 mm; 1x 3888/4/1 K Rapidaptor Universal Bit Holder, stainless: 1/4″ x 50 mm; 3x 3851/1 TS bits, stainless: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm; 4x 3855/1 TS bits, stainless: PZ 1x25 mm, 2x PZ 2x25 mm, PZ 3x25 mm; 6x 3867/1 TS TORX® bits, stainless: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm; 2x 3867/1 TS P TORX® bits with pin, stainless: TX 25 x 25 mm; 4x 9201 Felt ring for 881/4/1: 27 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart