7515/16 Kraftform Safe-Torque Speed Universal 1, 16 pieces

Article no.: 05075851001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05075851001
EAN / GTIN 4013288228338
Manufacturer number 05075851001
L-Number L60020 5186

Description

Description:

  • 16-piece tool set.
  • For professional screwdriving/professional fine adjustment AND for torque-controlled screwdriving.
  • Secure slip-over torque mechanism with quick clockwise/counterclockwise setting and five selectable tightening torques (2.
  • 0; 3.
  • 0; 4.
  • 0; 5.
  • 0; 6.
  • 0 Nm) and one fixed position (Torque Lock) for unlimited loosening and tightening moments.
  • Quick-release holder for high robustness.
  • Suitable for bits with 1/4″ external hexagon drive.
  • 15 tough bits (89 mm length).

Advantage:

  • Torque screwdriver with quick torque adjustment
  • Easy and quick torque setting
  • Fixed position (Torque Lock) for unlimited tightening and loosening moments
  • Secure slip-over torque function for clockwise/anti-clockwise torque-control
  • Quick and easy setting of the selectable tightening torques (2.0; 3.0; 4.0; 5.0; 6.0 Nm)

Supplied with:

  • 7515/16 Kraftform Safe-Torque Speed Universal 1, 16 pieces; 1x 7515 Kraftform Safe-Torque Speed Torque screwdriver, 2-6 Nm: 1/4″ x 2.0 Nm x 3.0 Nm x 4.0 Nm x 5.0 Nm x 6.0 Nm x 147.5 mm; 1x 851/4 Z bits: PH 2 x 89 mm; 5x 867/4 Z TORX® BO bits with bore hole: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 5x 867/4 IP TORX PLUS® bits: 10 IPx89 mm, 15 IPx89 mm, 20 IPx89 mm, 25 IPx89 mm, 30 IPx89 mm; 4x 840/4 Z bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart