7515/7 Kraftform Safe-Torque Speed Bicycle 1, 7 pieces

Article no.: 05075850001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 05075850001
EAN / GTIN 4013288228321
Manufacturer number 05075850001
L-Number L60020 5173

Description

Description:

  • 7-piece tool set.
  • For professional screwdriving/professional fine adjustment AND for torque-controlled screwdriving.
  • Secure slip-over torque mechanism with quick clockwise/counterclockwise setting and five selectable tightening torques (2.
  • 0; 3.
  • 0; 4.
  • 0; 5.
  • 0; 6.
  • 0 Nm) and one fixed position (Torque Lock) for unlimited loosening and tightening moments.
  • Quick-release holder for high robustness.
  • Ideal for bike operations.
  • Suitable for bits with 1/4″ external hexagon drive.
  • 6 tough bits (50 mm length), profile and size of the bits are easily recognized thanks to the Wera Take it easy Tool finder with its colour codes and labels.

Advantage:

  • Bicycle tool set
  • Torque screwdriver with quick torque adjustment
  • Easy and quick torque setting
  • Fixed position (Torque Lock) for unlimited tightening and loosening moments
  • Secure slip-over torque function for clockwise/anti-clockwise torque-control

Supplied with:

  • 7515/7 Kraftform Safe-Torque Speed Bicycle 1, 7 pieces; 1x 7515 Kraftform Safe-Torque Speed Torque screwdriver, 2-6 Nm: 1/4″ x 2.0 Nm x 3.0 Nm x 4.0 Nm x 5.0 Nm x 6.0 Nm x 147.5 mm; 2x 867/4 BTZ TORX® bits: TX 10x50 mm, TX 25x50 mm; 4x 840/4 BTZ bits: 2.5x50 mm, 3x50 mm, 4x50 mm, 5x50 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart