Series 7400 Kraftform pistol handle, pre-set adjustable torque screwdrivers (3.0-8.8 Nm) with Rapidaptor quick-release chuck, 7463 x 4.0 Nm x 4.0-8.8 Nm

Article no.: 05074728001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 8.8 cNm
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05074728001
EAN / GTIN 4013288156167
Manufacturer number 05074728001
L-Number L60020 2559

Description

Description:

  • Wera torque screwdriver.
  • Kraftform pistol handle for particularly high torque transmission, multi-component for high working speeds and particularly ergonomic screwdriving.
  • With a factory pre-set torque value set to the smallest scale value.
  • For all applications, where the same constant torque and repeat accuracy are required.
  • The torque can be changed with an extra tool within the measuring range (re-calibration kit can be ordered with the code number 05137002001).
  • Afterwards you can check the set value using an off-the-shelf torque tester.
  • Unlimited loosening torque for slackening stuck screws.
  • Rapidaptor quick-release technology for rapid bit changes.
  • Suitable for bits with a 1/4″ external hexagon drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3 (ISO 1173).
  • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.

  • Please note: 1 Ncm = 0.
  • 01 Nm.

Advantage:

  • Factory pre-set torque screwdriver with pistol handle
  • Rapidaptor quick-release chuck
  • Rapidaptor technology for rapid bit change
  • Suitable for bits with 1/4″ hex head drive
  • Distinct signal when pre-set value is reached

Supplied with:

  • 7400 series Kraftform Torque screwdrivers, with factory pre-set value (3.0-8.8 Nm) and Rapidaptor quick-release chuck, pistol handle, 7463 x 4.0 Nm x 4.0-8.8 Nm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart