Kraftform Kompakt Turbo Imperial 1, 19 pieces

Article no.: 05057483001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05057483001
EAN / GTIN 4013288214621
Manufacturer number 05057483001
L-Number L60020 4299

Description

Description:

  • Many users would like to be able to carry out screwdriving processes faster without compromise.
  • With a screwdriver that is precise, allows powerful screwdriving, and is much faster than a conventional screwdriver.
  • A part-time universal gear is the solution: Integrated in the screwdriver handle, it quadruples the working speed with smooth couplingspurely mechanically.
  • One hand holds the front part of the handle, the other hand turns the rear part of the handle.
  • The turbo function can be switched on or off at the push of a button.
  • Turning it off is recommended for tightening and loosening with high torque, e.
  • g.
  • for screw connections in wood, as well as for fine adjustments.
  • Robust, maintenance-free gear made of steel with a maximum torque of 14Nm when the turbo function is deactivated.
  • Thanks to the Rapidaptor bit holder, the Kraftform Turbo can be used with all conventional 1/4″ hexagon bits for a wide variety of screw profiles.
  • With the Rapidaptor function the bits can be inserted directly and can be easily removed by pushing the sleeve forward.

Advantage:

  • 4 times the screwdriving speed thanks to the turbo function (purely mechanical - without battery)
  • Activate and deactivate the turbo function by a simple push of a button
  • Turbo function especially for smooth couplings
  • Can be used without the turbo function like a normal screwdriver for couplings with steadily increasing torque, e.g. for screw connections in wood
  • Robust, maintenance-free gear made of steel

Supplied with:

  • Kraftform Kompakt Turbo Imperial 1, 19 pieces; 1x 826 T Kraftform Turbo bit-holding screwdriver handle with Rapidaptor quick-release chuck: 1/4″ x 146 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 5x 867/4 Z TORX® bits: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 4x 840/4 Z bits: 3/32″x89 mm, 1/8″x89 mm, 5/32″x89 mm, 3/16″x89 mm; 3x 868/4 Square-Plus bits: # 1x89 mm, # 2x89 mm, # 3x89 mm; 3x 800/4 Z bits: 1x5.5x89 mm, 0.8x4x89 mm, 1.2x6.5x89 mm; 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart