1550 PH S ESD Kraftform Micro screwdrivers, # 1 x 40 mm

Article no.: 05030109001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05030109001
EAN / GTIN 4013288215222
Manufacturer number 05030109001
L-Number L60020 4714

Description

Description:

  • ESD-safe Micro screwdriver.
  • Dependable protection against electrostatic energy and associated damage.
  • Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below.
  • This makes time-consuming grip adjustments unnecessary.
  • Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque; a precision zone for the right rotation angle during fine adjustment work.
  • The Black Point tip offers optimised corrosion protection and an exact fit.
  • ″Take it easy″ tool finder with colour coding according to profiles and size stampfor simple and rapid accessing of the required tool.

Advantage:

  • ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
  • Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection
  • Take it easy tool finder: colour coding according to profile and size
  • Anti-roll feature and swivel cap for rapid twisting

Supplied with:

  • 1550 PH S ESD Kraftform Micro screwdrivers, # 1 x 40 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart