454 Imperial T-handle hexagon screwdriver Hex-Plus, imperial, 5/64″ x 150 mm

Article no.: 05023356001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05023356001
EAN / GTIN 4013288214133
Manufacturer number 05023356001
L-Number L60020 4677

Description

Description:

  • T-handle screwdriver: The ideal handle shape to allow high torque transmission in difficult tightening and loosening situations.
  • The ergonomic shape of the handle fills the palm of the hand well, the fingers lie safely in the soft rounded handle recesses.
  • The whole hand makes contact with the handle and friction losses between the hand and the handle are avoided.
  • Special surface treatment of the blades for high corrosion protection and an optimum fit in the screw head.

Advantage:

  • T-handle screwdriver for the transmission of particularly high tightening and loosening torque
  • Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and fatigue-free working
  • Take it easy tool finder: colour coding according to profile and size
  • With additional short arm for the transmission of extremely high torques due to the leverage of the long arm

Supplied with:

  • 454 Imperial T-handle hexagon screwdriver Hex-Plus, imperial, 5/64″ x 150 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart