3950 SPKL Multicolour L-key, metric, stainless, 3 x 123 mm

Article no.: 05022663001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 05022663001
EAN / GTIN 4013288185822
Manufacturer number 05022663001
L-Number L60020 3722

Description

Description:

  • Premium stainless steel Wera L-key for hexagonal socket screws.
  • Stainless steel prevents transmission of extraneous rust.
  • The Hex-Plus profile offers larger contact surfaces in the screw head.
  • The notch effect is reduced to a minimum and the destruction of the screw is nearly eliminated.
  • With hexagonal ball tip at the long arm: The ball-shaped tip profiles enable the tool shaft to be moved and pivoted relative to the screw axis which allows screwdriving ″around the corner″.
  • ″Take it easy″ tool finder with colour coding by size.

Advantage:

  • Solution to the extraneous rust problem: fasten stainless screws with stainless tools
  • Stainless L-keys prevent extraneous rust on stainless screws
  • Hex-Plus allows socket head screws to live longer
  • All L-keys have a colour-coded, easy-grip hose sleeve for ergonomic and comfortable operation even at low temperatures
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 3950 SPKL Multicolour L-key, metric, stainless, 3 x 123 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart