6002 Joker Double open-ended wrenches, 22 x 24 x 260.5 mm

Article no.: 05020261001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 05020261001
EAN / GTIN 4013288212771
Manufacturer number 05020261001
L-Number L60020 4259

Description

Description:

  • High-quality, metric double spanner from Wera: Everything a wrench can do and so much more.
  • Faster, better, more beautiful.
  • A real Joker! The new generation of double open-ended spanners.
  • For hexagon screw heads and bolts.
  • With holding function by a metal plate in the open end, which reduces the risk of losing screws and sockets.
  • With its extra hard teeth the exchangeable metal plate in the open end secures screws and sockets and reduces the risk of slipping.
  • The integrated end stop can prevent the screw head from slipping down and allows application of high torques.
  • The double hexagon geometry ensures a positive connection with the screw or bolt and thus reduces the risk of slipping.
  • A return angle of only 30° avoids time-consuming rotating of the wrench whilst screwdriving.
  • The special forge geometry allows a high torque transmission and high bending stiffness.
  • Made of high-performance chromium molybdenum steel with nickel-chromium coating for high corrosion protection.
  • With tool finder Take it easy: colour coding by size.

Advantage:

  • Practical holding function thanks to the metal plate in the jaw
  • Limit stop prevents any slipping
  • The double-hex geometry reduces the risk of slipping
  • Return angle of only 30°
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 6002 Joker Double Open end wrenches, 22 x 24 x 260.5 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart