6003 Joker 4 Set Imperial 1 Ring spanner set, 4 pieces

Article no.: 05020229001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 05020229001
EAN / GTIN 4013288225672
Manufacturer number 05020229001
L-Number L60020 5034

Description

Description:

  • As installation spaces become increasingly confined, it is necessary that tools enable users to work successfully even in such situations.
  • Narrow spaces require additional placement points of the tool.
  • Can spanners be modified to increase the placement possibilities of the tool? The combination of the 7.
  • 5° offset open end and the double hexagon geometry doubles the placement points.
  • A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be engaged every 15°.
  • The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces.
  • The Joker 6003 will automatically find the respective placement point after every turn.
  • The slim yet robust ring side is tilted by 15° to the tool axis.
  • The high-quality surface treatment achieves a high and long-lasting corrosion protection.
  • With Take it easy tool finder: Colour coding by size.
  • The wear-free material of the clip guarantees easy removal and a secure hold of the spanners.

Advantage:

  • Joker open-ended and combination wrenches and in a new clip for space-saving storage in the tool bag
  • Especially suitable for tight spaces
  • The special open end geometry expands the placement possibilities of the tool
  • The low return angle in the open end ″takes″ the screw every 15°
  • Slim ring side with 15° crank

Supplied with:

  • 6003 Joker 4 Set Imperial 1 Combination wrench set, 4 pieces; 4x 6003 Joker Combination wrench, Imperial: 5/16″x115 mm, 3/8″x125 mm, 7/16″x135 mm, 1/2″x160 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart