Kraftform Kompakt VDE 3067 i TORX® Take it easy SB, stainless steel, TX 30 x 157 mm

Article no.: 05006589001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
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
Article number 05006589001
EAN / GTIN 4013288229465
Manufacturer number 05006589001

Description

Description:

  • VDE stainless blades for Kraftform Kompakt handle/blade system.
  • Lightning-fast blade changes without special tools.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • Wera's stainless steel tools are vacuum ice tempered and therefore have the hardness and strength properties required for screw connections.
  • Industrial use is possible without restrictions.
  • With ″Take it easy″ Tool finder: Colour coding by profile and laser-engraved size indication.
  • The hexagon anti-roll protection avoids blades from rolling away unintentionally.

Advantage:

  • Kraftform Kompakt VDE interchangeable blade for TORX® screws
  • Insulated, individually tested as per IEC 60900
  • Blades made of stainless steel to prevent extraneous rust
  • Vacuum ice-hardening provides the required hardness and strength
  • 9 mm hex drive with with entry chamfer

Supplied with:

  • Kraftform Kompakt VDE 3067 i TORX® Take it easy SB, stainless steel, TX 30 x 157 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart