Bicycle Set 2, 13 pieces

Article no.: 05004171001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 05004171001
EAN / GTIN 4013288211439
Manufacturer number 05004171001
L-Number L60020 4313

Description

Description:

  • Bicycle tool set in practical pouch with 89 mm long bits.
  • Including 816 R Kraftform bit hand-holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for fatigue-free working.

Advantage:

  • Compact 13-piece screwdriving tool set for bicycle applications, also for mobile use
  • Practical range for DIY assembly work and repairs
  • Lightweight and robust folding pouch with 12x89 mm long bits
  • Ergonomic Kraftform bit hand-holder with Rapidaptor quick-release chuck
  • Rapidaptor quick-release chuck allows rapid bit change

Supplied with:

  • Bicycle Set 2, 13 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 2x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm; 4x 867/4 Z TORX® bits: TX 10x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm; 6x 840/4 Z bits: 2x89 mm, 2.5x89 mm, 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart