8100 SB 6 Zyklop Speed Ratchet Set, 3/8″ drive, metric, 29 pieces

Article no.: 05004046001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 05004046001
EAN / GTIN 4013288173911
Manufacturer number 05004046001
L-Number L60020 2980

Description

Description:

  • Incredibly compact set arrangement with many tools in a minimum of space.
  • A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable.
  • They can be positioned upright for tidy storage on the workshop shelf.
  • Additional surface protection due to textile outer material.
  • Low weight and volume for simpler mobility.
  • ″Take it easy″ Tool Finder with colour coding according to sizes.

Advantage:

  • Fine-tooth design allows a small return angle of 5°
  • Freely pivoting ratchet head, push button release and left/right switchover
  • The Wera Zyklop Speed ratchet combines the advantages of five different types of ratchet in one. And it is a really fast mover
  • Set in robust textile box
  • With Take it easy tool finder: colour coding by size

Supplied with:

  • 8100 SB 6 Zyklop Speed Ratchet Set, 3/8″ drive, metric, 29 pieces; 1x 8000 B Zyklop Speed Ratchet with 3/8″ drive: 3/8″ x 199 mm; 9x 8790 HMB Zyklop 3/8″ socket: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm; 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8″: 3/8″ x 200 mm; 1x 8794 B Zyklop wobble extension, 3/8″: 3/8″ x 76 mm; 1x 8784 B1 Zyklop bit adaptor, 3/8″: 1/4″ x 3/8″ x 44 mm; 3x 851/4 TZ bits: PH 1x50 mm, PH 2x50 mm, PH 3x50 mm; 3x 855/4 TZ bits: PZ 1x50 mm, PZ 2x50 mm, PZ 3x50 mm; 5x 867/4 Z TORX® bits: TX 20x50 mm, TX 25x50 mm, TX 27x50 mm, TX 30x50 mm, TX 40x50 mm; 4x 840/4 Z bits: 4x50 mm, 5x50 mm, 6x50 mm, 8x50 mm; 1x 800/4 Z bits: 1 x 5.5 x 50 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart