Bit holder SYSTEM 6 clamping with ball 1/4", 150 mm

Article no.: 03882
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 03882
EAN / GTIN 4010995038823
Manufacturer number 03882
L-Number L60070 589

Description

Description:

  • Application: Bit retainer made of stainless steel with integrated permanent magnet.
  • Blade: Chrome-vanadium steel, through-hardened, titanium silver.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Outside diameter (mm): 10
  • Diameter Hex blade (mm): 6
  • Overall length (mm): 150
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart