Knife edge square, hardened DIN 875/00 150 x 100mm

Article no.: 0388105
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bevel square

Identification numbers & Classifications

Article number 0388105
EAN / GTIN 4029713208431
Manufacturer number 0388105
L-Number L40510 424

Description

Version:

  • DIN 875
  • Accuracy grade 00
  • For exact angle and flatness testing (for example: tool making)

Description:

Knife edge square, hardened DIN 875/00 150 x 100mm

Feature:

  • Material: Special steel
  • Blade length (mm): 150 x 100 mm

Standard:

DIN 875

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart