L-keys 8.0 mm x 206 mm

Article no.: 03874
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 03874
EAN / GTIN 4010995038748
Manufacturer number 03874
L-Number L60070 3913

Description

Description:

  • Application: Especially for screws that are difficult to access.
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (mm): 8
  • Overall length (mm): 206
  • Length Pin closing blade (short) (mm): 44
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart