L-keys TORX®, short, black oxidised T5 x 39 mm

Article no.: 03764
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 03764
EAN / GTIN 4010995037642
Manufacturer number 03764

Description

Description:

  • Application: For all TORX® screw applications in confined work spaces.
  • Blade: Chrome-vanadium steel, through hardened, black-finish.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T5
  • Round blade diameter (mm): 2.5
  • Overall length (mm): 39
  • Length Pin closing blade (short) (mm): 18
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart