MEASURINGINSERT TN80W

Article no.: 03510902
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 03510902
EAN / GTIN 7630041113938
Manufacturer number 03510902

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: M2,5
  • Diameter [mm]: 4
  • Probe length [mm]: 16
  • Particular characteristics: Adjustable parallelism

Description:

M2,5 insert with a flat measuring face, tungsten carbide, Ø 4 mm, parallelism adjustable and counter nut for radial alignment, L = 16 mm
Insert with a flat measuring face, parallelism adjustable and counter nut for radial alignment

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart