AREA 10 SPS - floodlight with 3600 light

Article no.: 03.6009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Work lamp

Identification numbers & Classifications

Article number 03.6009
EAN / GTIN 5708997360095
Manufacturer number 03.6009
L-Number L01030 141

Description

Description:

10,000 lumen LED area work light with exchangeable battery and 360° illumination

AREA 10 SPS is the worlds’ first compact and portable area work light with exchangeable battery. Providing a diffused and uniform light up to 10,000 lumen, it is ideal for the professional user who requires powerful and efficient illumination of the entire work area carrying out any kind of repair, paint or construction work.

The compact design with a carrying handle makes it extremely handy and easy to move around. Change between 360° and 180° illumination according to the work task. The built-in dimmer function enables you to adjust the light output into five different levels.

AREA 10 SPS is supplied with the innovative SCANGRIP POWER SOLUTION system, providing high FLEXibility and unlimited availability to light. You can easily exchange the battery or simply add the charger directly to the lamp to get power supply. The integrated battery backup function prevents you from being without light at any time.

With the integrated BLUETOOTH light control you get an extraordinary possibility to turn on/off the work light and adjust the light output through your mobile device. This feature saves time from manual operation and increases work efficiency on a daily basis.

This is why you should choose AREA 10 SPS:



Diffused, non-blinding light, up to 10000 lumen

Portable due to compact design and low weight

DUAL SYSTEM 2in1 with exchangeable battery pack

Integrated backup function - up to 1h use

Dimmable in five steps

User-friendly BLUETOOTH light control app


Download light control app:

// App Store - iOS
// Google Play - Android
// Quickguide for the Bluetooth light control app

AREA 10 SPS is supplied with a hook for FLEXible positioning and can be mounted directly on the SCANGRIP TRIPOD.

Dust and waterproof, IP65, and supplied with a built-in power bank with USB outlet to charge mobile devices.

// The design of AREA 10 SPS is unique and covered by EU design patent RCD No 7180187.

Feature:

  • Battery capacity: 8000 mAh
  • Battery voltage: 11,1 V
  • Battery: Lithium-ion
  • Beam angle: 360°
  • Charger included: yes
  • Charging time: 2 h
  • Charging voltage DC: 12.6 V
  • Colour temperature (CCT): 6000 K
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 1600 - 16000
  • Impact protection: IK 07
  • Light source: SMD LED
  • Luminous flux: 1000 lm - 10000 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 10 h
  • Power consumption, max.: 85 W
  • Protection class: IP 65

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart