HEAD LITE - headlamp

Article no.: 03.5669
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Headlamp

Identification numbers & Classifications

Article number 03.5669
EAN / GTIN 5708997356692
Manufacturer number 03.5669
L-Number L01030 72

Description

Description:

Professional COB LED headlamp with touchless sensor

In most working situations it is convenient to have both hands free to carry out your work as efficiently as possible. The rechargeable HEAD LITE is developed to provide you with such indispensable and supportive bright work light.

Compared to the first generation, HEAD LITE has been upgraded with the highly efficient COB LED technology that ensures super bright illumination of the work area. The ultralight headlamp has also been upgraded with a stepless dimmer function in the range of 10 % to 100 % that enables you to easily adjust the light output to the work task. The headlamp provides up to 150 lumen.

Touchless sensor and 2-in-1 light function

The high power headlamp has a touchless sensor function making it easy to switch on/off the lamp by just waving in front of it. In this way you can activate the headlamp with thick gloves and avoid touching the switch button with dirty hands. To avoid unintentional activation, you must activate the sensor with a dual movement. If you want to save battery capacity, you can easily turn on the headlamp only when needed with the sensor function. It can also be an advantage to turn off the lamp to avoid dazzling colleagues near you.

The waterproof headlamp (IP54) is designed to provide optimum work light illumination with 2 different lighting functions in one: a floodlight beam angle illuminating your entire work area and a focused beam angle for inspection or long-distance use. The lamp head is easily adjusted to obtain the optimum work lighting angle.

Why choose HEAD LITE?



Rechargeable and powerful COB LED headlamp providing up to 150 lumen

The touchless sensor enables you to use the headlamp and keep your hands free at the same time

Possibility to switch between 2 different light functions with the 2-in-1 light function

The stepless dimmer function allows you to adjust the light output to your specific need

Waterproof (IP54)


SCANGRIP HEAD LITEs are tested according to the ANSI/NEMA FL1 standard

// The design of HEAD LITE is unique and covered by EU design patent RCD No 4070035.

Feature:

  • Battery capacity: 800 mAh
  • Battery voltage: 3,7 V
  • Battery: Lithium-ion
  • Beam angle: 120°
  • Cable: 1 m USB - mini DC
  • CCT: 6000 K
  • Charging time: 3 h
  • Charging voltage DC: 5 V
  • CRI value: Ra > 80
  • Iluminance, lux@0.5 m: 25 - 250
  • Impact protection: IK 07
  • Light source: COB LED
  • Luminous flux: 15 lm - 150 lm
  • Operating temperature: -10 °C to +40 °C
  • Operating time up to: 15 h
  • Power consumption, max.: 2 W
  • Power source: Rechargeable battery-powered
  • Protection class: IP 54

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart