Combination Pliers with multi-component grips black atramentized 180 mm

Article no.: 03 02 180
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 03 02 180
EAN / GTIN 4003773023197
Manufacturer number 03 02 180
L-Number L70010 686

Description

Description:

  • with gripping zones for flat and round material, suitable for versatile use
  • with cutting edges for soft and hard wire
  • long cutting edges for thicker cables
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 3.4mm
  • Cutting capacities hard wire (diameter): Ø 2.2mm
  • Cutting capacity copper cable, multiple-stranded: Ø 12.0mm
  • Cutting capacity copper cable, multiple-stranded: 16.0mm²
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart