Vernier depth gauge w. rev m.rod ss chr 1/20 12x4 300x150mm

Article no.: 0286505
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
Measurement technology analog
Type of product Depth gauge

Identification numbers & Classifications

Article number 0286505
EAN / GTIN 4029713204501
Manufacturer number 0286505
L-Number L40510 134

Description

Version:

  • ISO 13385
  • Locking screw
  • Reversible, L-shaped measuring rod
  • scales on both sides
  • Low-set master scale
  • High-precision laser graduation on vernier and scale

Description:

Vernier depth gauge w. rev m.rod ss chr 1/20 12x4 300x150mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring bridge length: 150 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart